Beli valve pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO Bistable Pneumatic Solenoid Valve
    Mulai

    Rp3.199.900

    RS PRO Bistable Pneumatic Solenoid Valve
    Deskripsi:
    RS PRO 5/2 Bistable Pneumatic Solenoid Valve - G 1/8This energy-efficient RS PRO pneumatic solenoid valve controls the movement of air through your pneumatic circuits via connection to an electrical system. The easy-to-use, versatile unit supports electrical, pneumatic and manual control, giving you a range of options for operation.This valve is bistable, meaning it holds its current position – either open or closed – until you apply the electrical, pneumatic or manual signal again. Because it doesn't require continuous current to maintain a certain function, this valve is a good choice for when you need to keep energy consumption low.
    atribut:
    • Body Material: Aluminium
    • Configuration: 5/2
    • Function: 5/2 Bistable
    • Maximum Operating Pressure (bar): 10
    • Maximum Operating Temperature (°C): 60
    • Minimum Operating Pressure (bar): 1
    • Minimum Operating Temperature (°C): -10
    • Mounting Style: Base Mount
    • Number of Ports: 5/2
    • Number of Positions: 2
    • Thread Standard: G
  2. KOGANEI Pneumatic Valve Diagram Type
    Mulai

    Rp4.799.900

    KOGANEI Pneumatic Valve Diagram Type
    Deskripsi:
    An air valve boasting long life and high performance that is ideal for master valves and pilot valves with total air pressure control.
    atribut:
    • Number of Ports: 3
    • Pipe Connection Diameter: RC1/2
    • Type: Spring return normal type
    • Switching Method: NC, NO shared
  3. Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)
    Mulai

    Rp5.599.900

    Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)
    atribut:
    • Material (Sheet): EPDM
    • Material (O ring): EPDM
    • Class: 5K/10K
    • Body Material: ADC12
    • Connection Method: Wafer
    • Material (stem): SUS403/SUS410 (40A-200A), SUS410 (250A, 300A)
    • Pressure: Temperature reference (Bata 1)
    • Shape: Otherwise
    • Temperature Range (°C): (Continuous use) 0 - +100
  4. CONRADER Pneumatic Safety Valve
    Mulai

    Rp389.900

    CONRADER Pneumatic Safety Valve
    Deskripsi:
    Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
  5. Tomoe Butterfly Valve Worm Gear Type 700Z-2F
    Mulai

    Rp2.199.900

    Tomoe Butterfly Valve Worm Gear Type 700Z-2F
    atribut:
    • Internal capacity: 1 piece
    • Type: Butterfly valve
    • Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
    • Fluid Used: Water / chemicals
    • Connection: Wafer
    • Handle Shape: Gear Type
    • Material (main body): ADC12
    • Nominal Pressure: 5K / 10K
  6. TECO Electric Motor 3 Phase Foot Mounted (B3) 4 Pole
    Mulai

    Rp3.099.900

    TECO Electric Motor 3 Phase Foot Mounted (B3) 4 Pole
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  7. CKD Solenoid Valve
    Mulai

    Rp1.399.900

    CKD Solenoid Valve
    atribut:
    • Solenoid Position: 3-position ABR connection
    • Voltage: 24VDC
  8. VPC Pneumatic Speed Control Valve VHVFF Series
    Mulai

    Rp77.900

    VPC Pneumatic Speed Control Valve VHVFF Series
    atribut:
    • Applicable Fluid Type: Air,Vacuum
    • Recommended Tubing: Nylon, PE, PU, FEP, PFA
    • Series Code: Air Goes From Tube and Exits Through Tube
    • Vacuum Rating (inchHg): to 28
    • Working Pressure Range (bar): 0 to 10
    • Working Temperature Range (°C): 0 to 60
  9. Metalwork Pneumatic Valve
    Mulai

    Rp1.299.900

    Metalwork Pneumatic Valve
    Deskripsi:
    Valve series Namur electro-pneumatic bistable
    atribut:
    • Minimum Temperature (°C): -10
  10. Metalwork Pneumatic Coupling
    Mulai

    Rp1.099.900

    Metalwork Pneumatic Coupling
    Deskripsi:
    BASIC series valve electro-pneumatic couplings monostable with mechanical spring
    atribut:
    • Type: Electro-pneumatic
    • Functional Denomination: Valves
    • Max. Input Pressure N (bar): 10
    • Maximum Temperature (°C): 60
    • Minimum Temperature (°C): -10
    • Protection Degree: IP 65
    • Thread Type: Cylindrical Gas
  11. Schneider Electric Zelio Logic
    Rating:
    100% of 100
    (2)
    Mulai

    Rp539.900

  12. PISCO Hand Valve Straight B 3 Way Valve
    Mulai

    Rp189.900

    PISCO Hand Valve Straight B 3 Way Valve
    Deskripsi:
    It opens and closes the air pressure input to the device. 3-way valve will exhaust the residual pressure on the output side (equipment) when closed.Useable: Connection of the screw and tube
    atribut:
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: air
  13. TECO Electric Motor 3 Phase Flange Mounted (B5) 4 Pole
    Mulai

    Rp3.499.900

    TECO Electric Motor 3 Phase Flange Mounted (B5) 4 Pole
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  14. KOGANEI Solenoid Valve 200 Series
    Mulai

    Rp1.799.900

    KOGANEI Solenoid Valve 200 Series
    Deskripsi:
    The sealing method uses a pressure balance poppet method that balances the supply pressure at the valve seat. Small operating force makes it suitable for high frequency operation, and it is small and has a large flow rate. Overspring mechanism that does not apply excessive force to the packing. High durability. Single solenoid 2, 3, and 5 port valves, operate reliably even at low pressure. Multifunctional as a selector valve and divider valve, making full use of low pressure actuators. Flywheel diode is standard equipment for AC solenoid (optional for DC24V). Eliminates solenoid burnout and humming. A wide range of options to meet diverse needs.
    atribut:
    • Assured Pressure Resistance (MPa): 1.35
    • Insulation Resistance (MΩ): 10
    • Lubrication: Unnecessary
    • Maximum Operating Frequency (Hz): 5
    • Mounting Side: freedom
    • Number of Positions: 2
    • Operating Pressure Range (MPa): 0 to 0.9
    • Operating Temperature Range (°C): 0 to 50
    • Response Time: 20 ms at ON/20 ms or less at OFF (at 0.5 MPa)
    • Suitable fluid: Air
    • Type of Acting: Direct acting type
  15. monotaro Safety Valve
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    monotaro Safety Valve
    Deskripsi:
    Installed in a compressor and air piping and the like
    atribut:
    • Material: brass
    • Set Pressure (MPa): 1
    • Fluid: Compressed air
    • Port Size: PT1 / 4
    • Dimensions (mm): (Full-length) 40, (width) 13.8
    • Operating Temperature Range (°C): -40 to 93
  16. Metalwork 70 Series Valve Pneumatic Coupling
    Mulai

    Rp889.900

    Metalwork 70 Series Valve Pneumatic Coupling
    atribut:
    • Functional Denomination: Valves
    • Max. Input Pressure N (bar): 10
    • Type: Pneumatic
    • Maximum Temperature (°C): 60
    • Minimum Temperature (°C): -10
    • Product's Series: Valve 70 Series
    • Thread Type: Cylindrical Gas
  17. TECO Electric Motor 3 Phase Foot Mounted (B3) 2 Pole
    Mulai

    Rp3.099.900

    TECO Electric Motor 3 Phase Foot Mounted (B3) 2 Pole
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 2
Daftar Harga valve pneumatic Terbaru March 2026
RS PRO Bistable Pneumatic Solenoid ValveRp3.199.900
KOGANEI Pneumatic Valve Diagram TypeRp4.799.900
Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)Rp5.599.900
CONRADER Pneumatic Safety ValveRp389.900
Tomoe Butterfly Valve Worm Gear Type 700Z-2FRp2.199.900
Camozzi Rapid FittingsRp81.900
TECO Electric Motor 3 Phase Foot Mounted (B3) 4 PoleRp3.099.900
CKD Solenoid ValveRp1.399.900
VPC Pneumatic Speed Control Valve VHVFF SeriesRp77.900
Metalwork Pneumatic ValveRp1.299.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)

Halaman Terkait